Shop GROTE LIGHTING
See all product information
Create Account
MicroNova Multi-Volt LED License Light, 9-32V, Clear Lens, Black Housing,
- Mfr # 60721
- Zoro # G523533242
product price:Â
$
14.65
/ea
Key Features
Housing Color
Black
Amperage
0.03A
For Use With
Vehicle license plates
Regulations
FMVSS 108
Voltage
9-32V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60721
- Zoro #
- G523533242
- UPC #
- 089373152684
- Country of Origin
- Unknown
Dimensions
- Height
- 3.5 in
- Width
- 3.5 in
- Length
- 3.5 in
Details
- Housing Color
- Black
- Amperage
- 0.03A
- For Use With
- Vehicle license plates
- Regulations
- FMVSS 108
- Voltage
- 9-32V
- Mounting Type
- Grommet
- Includes
- License light with hooded grommet
- Color
- White
- Connection Type
- Standard 0.180 in Male Bullet
- Shape
- Round
- Product Type
- License Light
- Lens Color
- Clear
- Material
- Polycarbonate Lens, Polycarbonate Housing
Description
Illuminate your vehicle's license plate with the Grote MicroNova Multi-Volt LED License Light, SKU 60721, designed for optimal performance and durability. This license light features a robust polycarbonate lens and housing, ensuring long-lasting use and resistance to the elements. With a versatile voltage range of 9-32V, it seamlessly integrates with a variety of vehicle systems, making it a versatile choice for your lighting needs. The light's clear lens and black housing provide a sleek, modern look, while the hooded grommet mounting ensures a secure and easy installation. This LED light operates with a low amperage of 0.03A, making it energy-efficient and cost-effective. Its standard.180in male bullet connection type ensures a straightforward installation process. Upgrade your vehicle's lighting with the Grote MicroNova Multi-Volt LED License Light and experience the perfect blend of style, efficiency, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.