Par 36 Utility Light, Round, White, Rubber, Swivel Mount, ,
- Mfr # 43300
- Zoro # G523533341
product price:Â
$
12.39
/ea
Sold in multiples of 2 for
$24.78
Key Features
For Use With
Workspaces
Material
Rubber
Width
3.25 in
Head Shape
Round
Mounting Type
Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43300
- Zoro #
- G523533341
- UPC #
- 089373107622
- Country of Origin
- Unknown
Dimensions
- Width
- 3.25 in
- Length
- 3.25 in
- Height
- 1.75 in
Details
- For Use With
- Workspaces
- Material
- Rubber
- Head Shape
- Round
- Mounting Type
- Swivel
- Includes
- Swivel mount
- Product Type
- Utility Light
- Color
- White
Description
Illuminate your workspace with the Grote Par 36 Utility Light, SKU 43300, a versatile lighting solution designed for durability and efficiency. Crafted with a robust rubber housing, this round, white utility light is built to withstand the rigors of any environment. Its swivel mount feature allows for flexible positioning, ensuring light is directed exactly where you need it. Ideal for a variety of applications, this utility light is a reliable companion for any task, providing bright, consistent illumination. Whether for work or utility, the Grote Par 36 Utility Light is your go-to for reliable and effective lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.