Shop GROTE LIGHTING
See all product information
Create Account
Thin-Line Double-Face Light, Red/Yellow, 12V, 2.1A, Acrylic/Polycarbonate, Pedestal Mount
- Mfr # 55220-5
- Zoro # G423533335
product price:Â
$
17.35
/ea
Key Features
Height
2.5 in
Amperage
2.1A
Voltage
12V
Material
Acrylic/Polycarbonate, Acrylic Lens, Polycarbonate Housing
Includes
Thin-Line Double-Face Light, 1 Year Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55220-5
- Zoro #
- G423533335
- UPC #
- 089373552200
- Country of Origin
- Unknown
- Amperage
- 2.1A
- Voltage
- 12V
- Material
- Acrylic/Polycarbonate, Acrylic Lens, Polycarbonate Housing
- Includes
- Thin-Line Double-Face Light, 1 Year Warranty
- Mounting Type
- Pedestal
- Style
- Thin-Line
- Color
- Red/Yellow
- Connection Type
- Blunt Cut
- Shape
- Round
- Regulations
- FMVSS 108
- For Use With
- Vehicle lighting systems
Dimensions
- Height
- 2.5 in
- Length
- 7.88 in
- Width
- 6.88 in
Description
Illuminate your vehicle with the Grote Thin-Line Double-Face Light, SKU 55220-5, a versatile and reliable lighting solution designed for optimal visibility and safety. This signal lighting, part of the Stop Tail Turn Lights category, features a striking red and yellow acrylic lens, housed in a durable polycarbonate casing. Engineered for a 12V system with a 2.1A draw, this light ensures efficient energy use while providing bright, clear illumination. The Thin-Line Double-Face Light is designed with a pedestal mount for easy installation, and its blunt cut connection type ensures a secure and straightforward setup. Compliant with FMVSS 108 regulations, this light is a trustworthy choice for your vehicle's lighting needs. Its round, thin-line style not only enhances the aesthetic of your vehicle but also ensures a wide visibility range, making it a crucial safety feature. Whether you're upgrading your vehicle's lighting system or replacing a worn-out light, the Grote Thin-Line Double-Face Light is the perfect choice for those who value safety, style, and reliability. Experience the perfect blend of form and function with this exceptional lighting product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.