Shop GROTE LIGHTING
See all product information
Create Account
Premium Quality Product - Durable and Reliable
- Mfr # 52492
- Zoro # G623533371
product price:Â
$
45.59
/ea
Key Features
Reliability
High
Length
3 in
Width
8.25 in
Durability
High
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52492
- Zoro #
- G623533371
- UPC #
- 089373127958
- Country of Origin
- Unknown
- Reliability
- High
- Durability
- High
- For Use With
- Challenging projects
- Material
- Superior
- Includes
- Grote Premium Quality Product
Dimensions
- Length
- 3 in
- Width
- 8.25 in
- Height
- 3.5 in
Description
Introducing the Grote Premium Quality Product, a testament to durability and reliability, designed to meet the highest standards of performance and longevity. Crafted with precision, this product is engineered to withstand the rigors of daily use, ensuring it remains a steadfast companion in your endeavors. Whether you're tackling a challenging project or simply seeking a product that won't let you down, the Grote Premium Quality Product is your go-to solution. Its robust construction and superior materials make it a standout choice, offering peace of mind and exceptional value. Embrace the reliability of Grote and experience the difference in quality and performance. SKU: (Insert SKU Here).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.