Premium Quality Product - Durable and Reliable - Ideal for Everyday Use
- Mfr # STT5100RPG
- Zoro # G523533303
product price:Â
$
21.99
/ea
Key Features
Length
3.8 in
Reliability
Reliable
Durability
High
Width
3.8 in
Includes
Grote Premium Quality Product
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STT5100RPG
- Zoro #
- G523533303
- UPC #
- 089373009605
- Country of Origin
- Unknown
Dimensions
- Length
- 3.8 in
- Width
- 3.8 in
- Height
- 3.8 in
Details
- Reliability
- Reliable
- Durability
- High
- Includes
- Grote Premium Quality Product
- For Use With
- Everyday challenges
Description
Introducing the Grote Premium Quality Product, SKU: (SKU), designed to elevate your everyday experiences with its unmatched durability and reliability. Crafted with precision, this product is your go-to solution for daily challenges, ensuring you never compromise on quality. Whether you're at home, at work, or on the go, the Grote product is engineered to withstand the rigors of everyday use, providing you with the peace of mind you deserve. Embrace the perfect blend of functionality and resilience, and discover why the Grote Premium Quality Product is the preferred choice for those who demand the best. Experience the difference with Grote, where quality meets everyday practicality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.