
Ring Terminal, 1/4 in Stud Size, 600 V, 100 PK
Mfr # 83-2505
Zoro # G9790755
product price: $19.59
/pk 100, $0.20/eaKey Features
Stud Size
1/4 in
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83-2505
Zoro #
G9790755
UPC #
621935002527
Country of Origin
China
Dimensions
Stud Size
1/4 in
Details
Item
Ring Terminal
Contact Material
Copper
Maximum Voltage
600 V
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Description
Ring Terminal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.