Zoro Homepage

Vehicle Backup Alarm, Tonal

  • Mfr # 73040-5

  • Zoro # G315289616


product price: $42.19
/ea

Key Features

Color
Blue
Features
Standard Tone Backup Alarms
Manufacturer Warranty
1 yr
Connector Type
Stud
Overall Length
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73040-5
Zoro #
G315289616
UPC #
089373009957
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 9/16 in
Overall Height
2 7/8 in
Overall Width
4 in

Details

Item
Vehicle Backup Alarm
Color
Blue
Features
Standard Tone Backup Alarms
Manufacturer Warranty
1 yr
Connector Type
Stud
Current
0.13 A
Voltage
12-24V DC
Alarm Type
Selectable
Minimum Operating Temperature
-40 Degrees F
Standards
SAE J994
Maximum Sound Level
97 dB
Maximum Operating Temperature
185 Degrees F
SAE Type Rating
Type C
Housing Material
Nylon
Operating Voltage
12-24V DC
Minimum Sound Level
97 dB
Alarm Tone Type
Tonal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Speaker Direction
Reverse-Facing
Mount Type
Bracket

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 1 9/16 in, Overall Width 4 in, Overall Height 2 7/8 in, SAE Type Rating Type C, Connector Type Stud, Mount Type Bracket, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Blue, Housing Material Nylon, Current 0.13 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.