Nuclease Free Water, Bottle, 2 L
- Mfr # NUPW-2000
- Zoro # G922586627
product price:Â
$
54.55
/ea
Key Features
Form
Liquid
Container Material
Plastic
Application
Oocyte Injection, Transfection, Transformation
Container Type
Bottle
Volume
2 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUPW-2000
- Zoro #
- G922586627
- UPC #
- -
- Country of Origin
- United States
Details
- Form
- Liquid
- Container Material
- Plastic
- Application
- Oocyte Injection, Transfection, Transformation
- Container Type
- Bottle
- Volume
- 2 L
- Product Type
- Nuclease Free Water
- Special Information
- Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
- Color
- Colorless
- Chemical Properties
- Nuclease Free
- Shelf Life
- 3 yr
- CAS Number
- 7732-18-5
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Wire Color
- Colorless
Description
Nuclease Free Water, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.