Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48399712
- Zoro # G923781847
product price:Â
$
69.69
/ea
Key Features
Storage Temperature - Minimum
41 Degrees F
Storage Temperature - Maximum
77 Degrees F
Calibration Certificate
NIST
CAS Number
7664-93-9, 7783-20-2
Product Type
Ready-to-use Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48399712
- Zoro #
- G923781847
- UPC #
- -
- Country of Origin
- Germany
- Storage Temperature - Minimum
- 41 Degrees F
- Storage Temperature - Maximum
- 77 Degrees F
- Calibration Certificate
- NIST
- CAS Number
- 7664-93-9, 7783-20-2
- Product Type
- Ready-to-use Solution
- Concentration
- 10 mg/L (NH4 -N); 10 mg/L (PO43- -P); 2 mg/L (NO3--N); 500 mg/L (CSB)
- Volume
- 130 mL
- Color
- Colorless
- Application
- Raw Water Treatment, Waste Water Treatment
- Form
- Liquid
- Chemical Formula
- NH4-N/COD/TOC/NO3-N/PO4-P/TP
- Quantity
- 1
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Storage Temperature
- Room Temperature
- Item
- Calibration Solutions & Standards
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Material
- Amber Glass
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 10 mg/L (NH4 -N); 10 mg/L (PO43- -P); 2 mg/L (NO3--N); 500 mg/L (CSB), CAS Number 7664-93-9, 7783-20-2, Chemical Formula NH4-N/COD/TOC/NO3-N/PO4-P/TP, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards Not Applicable, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.