Nuclease Free Water, Clear, Box, 20 L
- Mfr # NUPW-020Q
- Zoro # G422587803
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
3 yr
Form
Liquid
Chemical Properties
Nuclease Free
Storage Temperature
Room Temperature
CAS Number
7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUPW-020Q
- Zoro #
- G422587803
- UPC #
- -
- Country of Origin
- United States
Details
- Shelf Life
- 3 yr
- Form
- Liquid
- Chemical Properties
- Nuclease Free
- Storage Temperature
- Room Temperature
- CAS Number
- 7732-18-5
- Quantity
- 1
- Product Type
- Nuclease Free Water
- Volume
- 20 L
- Application
- Oocyte Injection, Transfection, Transformation
- Special Information
- Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
- Color
- Colorless
- Container Material
- Plastic
- Container Type
- Box
- Wire Color
- Colorless
Description
Nuclease Free Water, Concentration Not Applicable, CAS Number 7732-18-5, Chemical Grade USP, Chemical Family Type Water, Shelf Life 3 yr, Special Information Certified Nuclease Free Water is Ideal for all Applications that can Be Sensitive to Residual Bi-Products of DEPC Breakdown, Water is Sterile Filtered and Steam Sterilized Inside Final Packaging to Ensure Sterility
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.