Shop GROWCELLS
See all product information
Create Account
Phosphate Buffered Saline, 10 L
- Mfr # MRGF-6225-010L
- Zoro # G422587636
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Form
Liquid
Color
Colorless
Quantity
1
Product Type
Phosphate Buffered Saline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-6225-010L
- Zoro #
- G422587636
- UPC #
- -
- Country of Origin
- United States
Details
- Container Material
- Plastic
- Form
- Liquid
- Color
- Colorless
- Quantity
- 1
- Product Type
- Phosphate Buffered Saline
- Container Type
- Bottle
- Item
- Phosphate Buffered Saline
- Application
- Biomolecular
- Volume
- 10 L
- Chemical Grade
- Ultra Pure
- Compatible Product Type
- Universal
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Properties
- BSE/TSE Free, DNase Free, Low Bioburden, Nuclease Free, Pyrogen Free, RNase Free
- Shelf Life
- 3 yr
- Calibration Certificate
- No
- CAS Number
- 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
- Chemical Formula
- H2O; Na2HPO4; KCl; KH2PO4; NaCl
- Storage Temperature
- Room Temperature
- Standards
- ISO 9001
- For Laboratory Technique
- Manufacturer Methods, PCR, qPCR
- Molecular Weight
- 411.029 F.W.
- pH Level
- 7.4 pH
- Special Information
- Balanced Salt Solution Used for Cell Culture Applications Including Washing Cells, Transporting Cells or Tissues, Diluting Cells for Counting, and Preparing Reagents, Free of Magnesium, Calcium, Phenol Red, or Sodium Pyruvate
- Wire Color
- Colorless
Description
Phosphate Buffered Saline, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight 411.029 F.W., Chemical Formula H2O; Na2HPO4; KCl; KH2PO4; NaCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.