Shop GROWCELLS
See all product information
Create Account
Tris-Borate EDTA, Clear, Bottle, 1 L
- Mfr # MRGF-4215
- Zoro # G022587395
product price:ย
$
41.79
/ea
Key Features
Storage Temperature
Room Temperature
Color
Colorless
Container Type
Bottle
Quantity
1
Application
Electrophoresis
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-4215
- Zoro #
- G022587395
- UPC #
- -
- Country of Origin
- United States
Details
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Container Type
- Bottle
- Quantity
- 1
- Application
- Electrophoresis
- Features
- TBE is the Most Commonly Used Buffer for DNA and RNA Electrophoresis
- Volume
- 1 L
- Chemical Grade
- Ultra Pure
- Product Type
- Tris-Borate EDTA
- Container Material
- Plastic
- Form
- Liquid
- Shelf Life
- 3 yr
- CAS Number
- 10043-35-3, 6381-92-6, 77-86-1
- Item
- Tris-Borate EDTA
- Standards
- ISO 9001
- Chemical Properties
- DNase Free, Nuclease Free, RNase Free
- Calibration Certificate
- No
- pH Level
- 8.3 pH
- Chemical Formula
- C4H11NO3; H3BO3; C10H14N2Na2O8ยท2H2O
- Special Information
- For DNA and RNA Electrophoresis
- Compatible Product Type
- Universal
- For Laboratory Technique
- Manufacturer Methods, PCR
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Wire Color
- Colorless
Description
Tris-Borate EDTA, Concentration Not Applicable, CAS Number 10043-35-3, 6381-92-6, 77-86-1, Molecular Weight Not Applicable, Chemical Formula C4H11NO3; H3BO3; C10H14N2Na2O8ยท2H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information For DNA and RNA Electrophoresis
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.