Shop GROWLITE
See all product information
Create Account
GLB Series 1000W Electronic Ballast, DE/SE Compatible, 240/277VAC
- Mfr # GLB-1000-DE-240/277
- Zoro # G423654184
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
For Use With
SE and DE 1000W lamps
Includes
6 ft 240VAC line cord with plug, standard S-Type lamp connector
Application
Damp Locations
Height
4.9 in
Length
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLB-1000-DE-240/277
- Zoro #
- G423654184
- UPC #
- 190622142247
- Country of Origin
- China
- For Use With
- SE and DE 1000W lamps
- Item
- DE Electronic Ballast
- Includes
- 6 ft 240VAC line cord with plug, standard S-Type lamp connector
- Application
- Damp Locations
- Voltage
- 240V AC, 277V AC
Description
The Growlite GLB Series Electronic Ballast is a high-performance horticultural lighting power supply designed to operate both single-ended (SE) and double-ended (DE) high-intensity discharge lamps. Engineered for commercial grow environments, the GLB Series delivers reliable, energy-efficient performance with flexible wattage control and advanced protection features. The ballast supports multiple dimming levels, including 600W, 750W, and 825W settings, along with a 1000W full-power mode and an optional 1150W overdrive setting. This flexibility allows growers to optimize light output based on plant growth stage, environmental conditions, and energy management strategies. Designed for versatility, the GLB Series operates on 240/277VAC input with automatic voltage sensing and includes a standard S-type lamp connector. External control capability via 0-10V input allows integration with lighting control systems for precise dimming and automation. The unit features a fanless design for quiet operation and improved reliability, along with a weathertight twist-lock power input connector and a 6-foot power cord for easy installation. A built-in LED display provides status indication and operational feedback for simplified monitoring and troubleshooting. Advanced protection features include safeguards against short circuit, open circuit, ignition failure, thermal overload, over-voltage, under-voltage, and end-of-lamp-life conditions. Soft-start and staggered ignition functions help extend lamp life and reduce electrical stress during startup. With high power factor (>/=0.97), low total harmonic distortion (<10%), and durable construction, the Growlite GLB Series Electronic Ballast provides a dependable solution for powering HID grow lighting systems in commercial greenhouses, indoor farms, and controlled environment agriculture applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.