Shop GROWLITE
See all product information
Create Account
GLB Series 315W CMH Electronic Ballast, DE/SE Compatible, 120-277VAC
- Mfr # GLB-315-A-120/277
- Zoro # G523654046
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Width
5.1 in
Length
8.8 in
Voltage
120V AC, 208V AC, 240V AC, 277V AC
Application
Damp Location
For Use With
All 315W CMH lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLB-315-A-120/277
- Zoro #
- G523654046
- UPC #
- 846750066015
- Country of Origin
- China
Dimensions
- Width
- 5.1 in
- Length
- 8.8 in
- Height
- 3.1 in
Details
- Voltage
- 120V AC, 208V AC, 240V AC, 277V AC
- Application
- Damp Location
- Item
- Ceramic Metal Halide Electronic Ballast
- For Use With
- All 315W CMH lamps
- Includes
- 6 ft 120VAC power cord, standard S-Type lamp connector
Description
The Growlite GLB Series 315W CMH Electronic Ballast is designed to deliver efficient and reliable operation for ceramic metal halide (CMH) horticultural lighting systems. Engineered to optimize lamp performance, this ballast provides stable output and high efficiency when paired with compatible 315W CMH lamps, helping reduce color shift, heat, and operational noise. The ballast supports both single-ended (SE) and double-ended (DE) 315W CMH lamps, offering flexibility across a wide range of horticultural lighting applications. Automatic voltage sensing allows operation on 120-277VAC input, simplifying installation and ensuring compatibility with various electrical systems. Designed for performance and longevity, the GLB Series incorporates a soft-start feature that stabilizes startup loads and extends lamp life. The ballast operates at low frequency with constant output, delivering consistent light levels while minimizing flicker and electrical stress on the lamp. An integrated LED status display provides real-time operating feedback, while a standard S-type lamp connector and included 6-foot power cord simplify installation. The compact design allows easy mounting within grow systems or alongside reflectors in commercial and indoor farming environments. Advanced protection features include safeguards against short circuit, open circuit, ignition failure, end-of-lamp-life conditions, overheating, and over/under voltage. These protections help ensure safe operation and long-term reliability in demanding grow environments. With high power factor (>/=0.95), low harmonic distortion (<20%), and durable construction, the Growlite GLB Series 315W CMH Electronic Ballast provides a dependable solution for powering CMH grow lighting systems in greenhouses, indoor farms, and controlled environment agriculture applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.