Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Lubricator, 1/4in NPT, 58 cfm, 145 psi

  • Mfr # L1491

  • Zoro # G0072208


product price: $27.85
/ea

Key Features

Series
Intermediate Duty
Bowl Material
Polycarbonate with Guard
Pipe Size
1/4 in NPT
Max. Flow
58 cfm
Max. Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1491
Zoro #
G0072208
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
1/4 in NPT
Overall Height
6 3/16 in
Overall Width
2 3/16 in
Bowl Size
2.9 oz
Air Inlet Size
1/4 in
Overall Depth
2 3/16 in
Air Outlet Size
1/4 in

Details

Item
Compressed Air Lubricator
Series
Intermediate Duty
Bowl Material
Polycarbonate with Guard
Max. Flow
58 cfm
Max. Pressure
145 psi
Max. Pipe Run
50 ft
Max. Temp.
140 Degrees F
Oil Capacity
1.98 oz
Replaces
Dynaflo 0411027, Jupiter 42007609
Drain Included
No
Sight Dome Included
Yes
Oil Feed Type
Micromist
Body Material
Aluminum
Weight
0.855 lb
Includes
(1) Air Lubricator
Standards
RoHS
Lubricator Bowl Guard Material
Steel
Seal Material
Nitrile Rubber
Modular Connection
Modular Connection
Air Outlet Type
NPT
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Maximum Flow @ 100 psi
58 cfm
Pressure Drop
7.5 psi
Duty Rating
Intermediate Duty
Lubricator Bowl Capacity
1.98 oz
Maximum Flow Rate
58 cfm
For Substance Type
Air
ISO Class
6
Lubricator Bowl Guard Included
Yes
For Maximum Pipe Run
50 ft
Lubricator Type
Micro Mist
Sight Gauge Included
No
Recommended Lubricant
ISO VG 32
Lubricator Bowl Material
Polycarbonate
System Location
Air Line
Maximum Operating Temperature
140 Degrees F
Adjustment Mechanism
Knob
Number of Air Outlets
1
Maximum Operating Pressure
145 psi
Adjustment Mechanism Material
Acetal
Number of Air Inlets
1
Air Inlet Gender
Female
Minimum Operating Temperature
32 Degrees F
Air Outlet Gender
Female
Air Flow Direction
Left to Right

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 3/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included No, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.