12V DC Electric Diesel Pump with 13.1 Foot Long Hose and Nylon Suction Strainer
- Mfr # DP/12M/ST
- Zoro # G523363184
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Includes
Pump, 6.5 foot long battery cable with fuse and aligator clip, 13.1 foot long hose, Nylon suction strainer
Material
Cast iron (pump), Nylon (suction strainer)
Flow Rate (GPM)
Up to 12 Gpm
Hose length
13.1 ft
Duty Cycle
30 Minutes On/OFF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP/12M/ST
- Zoro #
- G523363184
- UPC #
- -
- Country of Origin
- India
- Includes
- Pump, 6.5 foot long battery cable with fuse and aligator clip, 13.1 foot long hose, Nylon suction strainer
- Material
- Cast iron (pump), Nylon (suction strainer)
- Flow Rate (GPM)
- Up to 12 Gpm
- Duty Cycle
- 30 Minutes On/OFF
- For Use With
- Diesel
- Item
- Electric Fuel Transfer Pump with Hose and Nylon Suction Strainer
- Amp Draw from Battery
- 24 Amp
- Oultet Thread
- 3/4 in NPT (F)
- Color
- Black
- Internal Bypass
- Yes
- Motor Rating
- 1/4 HP 12V DC
- Application
- Diesel Fuel Transfer in agricultural, construction, automotive, and industrial applications
Dimensions
- Hose length
- 13.1 ft
- Depth (In.)
- 5.51 in
- Length
- 16.14 in
- Width
- 14.17 in
- Battery Cable Length
- 6.5 ft
Description
The Groz V Series Electric Diesel Pump is designed for heavy-duty use of diesel transfer. The pump is manufactured from heavy duty cast iron for long lasting durability. The self-priming vane pump design cleans out air and pumps on its own, efficiently transferring diesel with minimal effort. The bypass valve helps protect the motor by keeping it safe even when the outlet is closed. Ideal for on-the-go refueling, this pump provides efficient fuel transfer within agricultural, construction, automotive, and industrial uses. This pump comes with a 13.1-Foot-Long Hose and Nylon Suction Strainer.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.