12V DC Electric Diesel Pump, up to 12 GPM, Pump Only
- Mfr # DP/12
- Zoro # G123363188
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Cast iron (pump)
Motor Rating
1/4 HP 12V DC
Width
5.71 in
Oultet Thread
3/4 in NPT (F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP/12
- Zoro #
- G123363188
- UPC #
- -
- Country of Origin
- India
- Color
- Black, Red
- Material
- Cast iron (pump)
- Motor Rating
- 1/4 HP 12V DC
- Oultet Thread
- 3/4 in NPT (F)
- Duty Cycle
- 30 Minutes On/OFF
- Item
- Electric Fuel Transfer Pump
- Internal Bypass
- Yes
- Application
- Diesel Fuel Transfer in agricultural, construction, automotive, and industrial applications
- Flow Rate (GPM)
- up to 12 GPM
- Amp Draw from Battery
- 24 Amp
- Includes
- Pump, 6.5 foot long battery cable with fuse and aligator clip
- For Use With
- Diesel
Dimensions
- Width
- 5.71 in
- Length
- 8.07 in
- Battery Cable Length
- 6.5 ft
- Depth (In.)
- 6.1 in
Description
The Groz V Series Electric Diesel Pump is designed for heavy-duty use of diesel transfer. The pump is manufactured from heavy duty cast iron for long lasting durability. The self-priming vane pump design cleans out air and pumps on its own, efficiently transferring diesel with minimal effort. The bypass valve helps protect the motor by keeping it safe even when the outlet is closed. Ideal for on-the-go refueling, this pump provides efficient fuel transfer within agricultural, construction, automotive, and industrial uses. This is the pump only.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.