Shop GROZ USA
See all product information
Create Account
3-in-1 LED Quick Connect Work Light - Flashlight, Flexible Work Light, & Foldable Work Light
- Mfr # LED/187
- Zoro # G823363181
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Orange
Includes
Flashlight, Flexible Work Light, Foldable Work Light, Case
Width
7.09 in
Base Material
Aluminum
Depth
7.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/187
- Zoro #
- G823363181
- UPC #
- 194199551297
- Country of Origin
- India
- Color
- Black, Orange
- Includes
- Flashlight, Flexible Work Light, Foldable Work Light, Case
- Base Material
- Aluminum
- Application
- Automotive, Industrial, DIY
- Item
- 3-in-1 LED Work Light
Dimensions
- Length
- 9.06 in
- Width
- 7.09 in
- Depth
- 7.97 in
Description
The Groz 3-in-1 Quick Connect Work Light Kit has 3 interchangeable lights that easily change within 1 second with the Quick Connect ends. The user can change between a flashlight, foldable light, or a flexible work light while also adjusting the brightness. The 3.7V 4000 mAh Li-Ion battery is quickly charged by Type C. Built tough, this work light is IP 54 Rated for dust and water spray protection and IK 07 impact-proof with its corrosion-resistant aluminum die-cast housing and premium powder-coated finish. The strong magnet on the base holds itself on any metallic surface for hands-free usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.