Pocket Sized LED Work Light, 600 Lumens
- Mfr # LED/398/N/BU
- Zoro # G923363180
product price:
$
75.95
/ea
Key Features
Charge Type
Type C
Application
Automotive, Industrial, DIY
Depth
2.17 in
Lumens
600 Lumens
Standards
IK07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/398/N/BU
- Zoro #
- G923363180
- UPC #
- 194199551440
- Country of Origin
- India
- Charge Type
- Type C
- Application
- Automotive, Industrial, DIY
- Item
- LED Work Light
- Lumens
- 600 Lumens
- Standards
- IK07
- Color
- Blue, Black
- Base Material
- ABS
- Includes
- Work Light
Dimensions
- Depth
- 2.17 in
- Length
- 4.72 in
- Width
- 2.76 in
Description
The Groz Pocket Sized Glare Free LED Work Light provides 600 Lumens of glare free light. This pocket-sized work light has a 3W SMD Top Torch and 6W COB Main Light. This light is IP 65 Rated Protected against dust and effects of water jets from any direction and IK 07 Rated Impact Resistant ABS Body will withstand tough use. The body swivels 360° and the base swivels 210° to move the light in the needed direction. This light has magnets on both the base and the end. The Base Magnets are 2 super strong magnets to mount lights flat on any metallic surface, and the End Magnets are to mount the light vertically onto any metallic surface. The Type C fast charging is protected by rubberized bezel, quickly charges the 3.7V 2600 mAh Li-ion Battery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.