Groz 3 Pice Funnel Set; Quick Fill, Radiator, and Multipurpose Funnels
- Mfr # FNL/3ST
- Zoro # G223363187
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Depth
10.63 in
Funnel Material
Polypropylene
Width
5.31 in
Application
Automotive, Fluid Transfer
Length
6.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FNL/3ST
- Zoro #
- G223363187
- UPC #
- -
- Country of Origin
- India
- Funnel Material
- Polypropylene
- Item
- Funnels
- Application
- Automotive, Fluid Transfer
- Includes
- 3 funnels
- Color
- Red, Yellow, Orange
- For Use With
- Transmission Fluid, Oil, Radiator Coolant, and Other Engine Fluids
- Material
- Polypropylene
Dimensions
- Depth
- 10.63 in
- Width
- 5.31 in
- Length
- 6.54 in
Description
The Groz 3 Piece Funnel Set offers multiple funnels for any toolbox for quick, drip free transfer of various fluids. These funnels are made from strong polypropylene with a high rim that works as an effective splash guard preventing mess. The spouts are designed to fit all sizes of filler tubes for compatibility with various vehicles and equipment. These funnels handle transmission fluid, oil, radiator coolant, and other engine fluids. This set includes: Quick Fill Funnel Radiator Funnel Multi-Purpose Funnel The Quick Fill Funnel has a large basin that holds a larger amount of fluid. The neck is larger to handle fast pouring. It has a tapered neck that fits well in most fill holes. The Radiator Funnel has a wide opening for quick pouring. The best neck sits in most fill holes and the spout fits in most radiators. The Multipurpose Funnel has a longer filler neck that opens the gas tank trap door. The spout fits all sizes of filler tubes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.