Shop WALTER
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Parts Washer Cleaning Solution, 55 gal
- Mfr # 55A008
- Zoro # G1568113
product price:Â
$
2,347.99
/ea
Key Features
Flash Point (F)
None
Color
Cloudy
Size
55 gal
For Use With
33HE76
Standards
NSF Certified, Registration 141285
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55A008
- Zoro #
- G1568113
- UPC #
- 662980740590
- Country of Origin
- Canada
Dimensions
- Size
- 55 gal
- Container Size
- 55 gal
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, For Material Type Aluminum Alloys, Metals, Flash Point Not Applicable, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 103 Degrees F, Container Type Drum, Standards NSF Certified, Registration 141285, Chemical Type Alcohols, C10-16, Ethoxylated Propoxylated, Cleaner Type pH Neutralizer, Color Cloudy, Contains Microbes Contains Microbes, Flammability Nonflammable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.