Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Plastic Lever Pump for 15-55 Gallon Drums

  • Mfr # 44690

  • Zoro # G022706864


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
11 oz per stroke
Width
6.1 in
Hose Length
6.6 ft
Includes Bung Adapter
2 in
For Use With
Water, DEF, Windshield Washer Fluid, Antifreeze, Agriculture Chemicals, Lubricants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44690
Zoro #
G022706864
UPC #
-
Country of Origin
India

Dimensions

Width
6.1 in
Hose Length
6.6 ft
Length
9.65 in
Height
14.96 in
Compatible Drum Size
15-55 Gallon

Details

Max. Flow Rate
11 oz per stroke
Includes Bung Adapter
2 in
Item
Plastic Lever Pump
For Use With
Water, DEF, Windshield Washer Fluid, Antifreeze, Agriculture Chemicals, Lubricants
Action Type
Lever
Includes
Pump, 6.6 foot Flexible Hose, 2 piece telescopic suction tune
Color
Black and Blue

Description

The Groz Heavy Duty Lever Plastic Pump handles water, DEF, windshield washer fluid, antifreeze, agricultural chemicals, and lubricants. Crafted with an ergonomic design for fatigue-free operation, this plastic pump features a powerful double blade piston ensuring a swift flow rate of up to 11 oz. (350 ml) per stroke. This adjustable pump has an integrated air vent cap halts siphoning action, offering control over fluid flow. This lever pump comes equipped with a telescopic suction tube compatible with 15-55 gallon drums, a flexible 2m hose, and a 2” bung adaptor that securely tightens onto drums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.