Under-hood Light with Magnetic Ends, 10W COB
- Mfr # LED/355/N
- Zoro # G323363179
product price:Â
$
99.99
/ea
Key Features
Length
19.69 in
Standards
IK07
Charge Type
Type C
Width
1.61 in
Beam Angle
120 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/355/N
- Zoro #
- G323363179
- UPC #
- 194199551136
- Country of Origin
- India
- Standards
- IK07
- Charge Type
- Type C
- Beam Angle
- 120 Degrees
- Base Material
- ABS
- Application
- Automotive, Industrial, DIY
- Lumens
- 1000 Lumens
- Item
- LED Work Light
- Color
- Orange, Black
- Includes
- Work Light
- Charge Time
- 4.5 hours
- Run Time
- 5 hours at lowest intensity
Dimensions
- Length
- 19.69 in
- Width
- 1.61 in
- Depth
- 1.03 in
Description
The Groz Magnetic Under-hood Light is a slim and compact 10W COB under-hood light that shines brighter and lasts longer than traditional under-hood lights. Its IK07 rating ensures that it is sturdy and built to last. The Impact resistant ABS body is built to withstand tough work conditions and the 360 Deg swiveling hooks resist wear and provide a scratch-proof grip. The polycarbonate lens can rotate easily to direct the beam on the job, as required. The Type C charging port allows for fast and easy charging. With 360 ĚŠ Swiveling Hooks, this light can be directed at any angle, making it easy to work in tight spaces and hard-to-reach areas. It is perfect for use under the hood of a car, inside the car or in a mechanic's garage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.