Groz
Wheel Balancing Plier, 10"
Mfr # 31665
Zoro # G4706961
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features Forming Wheel Balancing Weights, Removing & Attaching Wheel Balancing Weights From Wheel Rims, Removing Wheel Balancing Weights From Alloy Wheel Rims
- Material Chrome Vanadium Steel
- Finish Chrome plated
- Handle Type Cushion Grip
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0300mm012 IP54 Digital Caliper with Upper Jaw (2710-1105)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- GROZ Bearing Puller, 3 Jaw, 100mm (36031)
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- TEKTON 13 Inch Groove Joint Pliers (2-5/8 in. Jaw) (37525)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- KNIPEX Water Pump Pliers, 10" 1000V Insulated (87 26 250)
- CHANNELLOCK 10 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (430CB)
- KNIPEX Water Pump Pliers, 4" Cobra XS Water Pum (87 00 100 SBA)
- Groz Pliers