Zoro Homepage

1-1/2 HP Direct Coupled Cast Iron In-Line Circulator Pump End Only

  • Mfr # 91122112

  • Zoro # G710724446


original price: $5,137.99
10% off
new price: $4,623.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1.5 HP
Inlet/Outlet Size
2 in
Connection Type
Flanged
Features
RUUE Seal
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91122112
Zoro #
G710724446
UPC #
5700394584180
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Outside Diameter
3.43 in
Overall Length
5.9 in
Overall Width
14 in
Overall Height
8 in

Details

Horsepower
1.5 HP
Connection Type
Flanged
Features
RUUE Seal
Hz
60 Hz
Color
Black
Rated Flow
92.5 US gpm
Pipe Connection
2 in
Rated Head
39.37 ft
Weight
57 lbs
Liquid Temperature Range
5°F - 284°F
Maximum Operating Pressure
145.04 psi
Pump Housing Material
Cast Iron, Stainless Steel

Description

Grundfos TP pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primely for applications such as heating/cooling/district energy. The pumps are fitted with fixed speed motors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.