Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1 hp, 115V AC

  • Mfr # 99833480

  • Zoro # G715193940


original price: $5,998.99
5% off
new price: $5,698.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1 hp
Series
Magna3
Number of Speeds
1
Nameplate Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99833480
Zoro #
G715193940
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.46 in
Face to Face Dimension
11 1/16 in
Manufacturer Warranty Length
30 mo
Overall Width
15.82 in
For Inlet Pipe Diameter
2 in
Overall Height
11 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1 hp
Series
Magna3
Number of Speeds
1
Nameplate Voltage
115V AC
Maximum Flow Rate @ 30 Feet of Head
127 gpm
Maximum Flow Rate @ 5 Feet of Head
188 gpm
Impeller Material
Composite
Maximum Flow Rate @ 10 Feet of Head
180 gpm
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Maximum Flow Rate @ 15 Feet of Head
169 gpm
Pump Construction
2-Piece
Flow Rate - Maximum
85 gpm
Number of Pump Heads
1
Thermostat Included
No Thermostat Included
For Media Type
Clear Water
Pump Technology
Centrifugal
Mounting Orientation
Horizontal, Vertical
Feet of Head - Maximum
59 ft
Application
Circulating
Number of Flange Mounting Holes
4
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Revolutions Per Minute - Maximum
4,680 RPM
Includes Flange
Flange Included
Connection Standard
Flange
Operating Pressure - Maximum
174 psi
For Low Lead Compliance Level
CE
Media Temperature - Maximum
230 Degrees F
Full Load Current
6.96 A
Priming
Self-Priming
Rotor Type
Wet
Operating Modes
Constant Pressure, Constant Speed, Proportional Pressure
Includes Volute
Volute Included
Media Temperature - Minimum
14 Degrees F
Pump Casing Material
Cast Iron
Includes Timer
No Timer Included
Frequency
60 Hz
Electrical Connection Type
Plug-In
ANSI Flange Class
Class 150
Motor Design
Permanent Magnet AC Motor
Includes Union
No Union Included
Connectivity
Bluetooth

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.