Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/2hp, 208-230VAC

  • Mfr # 98126840

  • Zoro # G715193933


product price: $4,133.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/2 hp
Number of Speeds
Variable
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Maximum Flow Rate @ 15 Feet of Head
89 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126840
Zoro #
G715193933
UPC #
-
Country of Origin
United States

Dimensions

Face to Face Dimension
9 1/2 in
Overall Length
11.46 in
Manufacturer Warranty Length
30 mo
Overall Width
15.82 in
Overall Height
9.45 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/2 hp
Number of Speeds
Variable
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Maximum Flow Rate @ 15 Feet of Head
89 gpm
Maximum Flow Rate @ 10 Feet of Head
117 gpm
Maximum Flow Rate @ 5 Feet of Head
132 gpm
Impeller Material
Composite
Nameplate Voltage
208-230V AC
Media Temperature - Maximum
230 Degrees F
Full Load Current
1.49 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Rotor Type
Wet
For Media Type
Clear Water
Frequency
60 Hz
Feet of Head - Maximum
26 ft
Includes Union
No Union Included
Number of Pump Heads
1
Includes Volute
Volute Included
Priming
Self-Priming
Operating Modes
Constant Pressure
Pump Technology
Centrifugal
Motor Design
Permanent Magnet AC Motor
Revolutions Per Minute - Maximum
3,930 RPM
Includes Flange
No Flange Included
Number of Flange Mounting Holes
4
Flow Rate - Maximum
68 gpm
Includes Timer
No Timer Included
Application
Circulating
Pump Casing Material
Cast Iron
Connection Standard
Flange
Pump Construction
2-Piece
Mounting Orientation
Horizontal, Vertical
Media Temperature - Minimum
14 Degrees F
ANSI Flange Class
Class 150
Electrical Connection Type
Plug-In
Thermostat Included
No Thermostat Included
Operating Pressure - Maximum
174 psi
For Low Lead Compliance Level
CE
Connectivity
Bluetooth

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.