Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/4hp, 115/230VAC

  • Mfr # 98126822

  • Zoro # G415193936


product price: $2,403.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/4 hp
Number of Speeds
Variable
Impeller Material
Composite
Maximum Flow Rate @ 10 Feet of Head
31 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126822
Zoro #
G415193936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.09 in
Face to Face Dimension
6 1/2 in
Manufacturer Warranty Length
30 mo
Overall Width
10.12 in
Overall Height
6.61 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/4 hp
Number of Speeds
Variable
Impeller Material
Composite
Maximum Flow Rate @ 10 Feet of Head
31 gpm
Nameplate Voltage
115/230V AC
Standards
ASTM A351-CF8, cETLus, EN 1.4308, Proposition 65
Maximum Flow Rate @ 15 Feet of Head
21 gpm
Maximum Flow Rate @ 5 Feet of Head
43 gpm
Includes Flange
No Flange Included
Includes Union
No Union Included
Number of Flange Mounting Holes
2
Electrical Connection Type
Plug-In
Feet of Head - Maximum
20 ft
Pump Casing Material
Stainless Steel
Number of Pump Heads
1
Pump Construction
2-Piece
Connection Standard
Flange
ANSI Flange Class
Class 150
Application
Circulating
Operating Modes
Constant Pressure
For Low Lead Compliance Level
CE
Full Load Current
1.01 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Mounting Orientation
Horizontal, Vertical
Operating Pressure - Maximum
174 psi
NSF Certifications for Food and Drinking Water
NSF 372
Revolutions Per Minute - Maximum
3,540 RPM
Priming
Self-Priming
For Media Type
Clear Water
Connectivity
Bluetooth
Rotor Type
Wet
Pump Technology
Centrifugal
Media Temperature - Maximum
230 Degrees F
Includes Volute
Volute Included
Motor Design
Permanent Magnet AC Motor
Includes Timer
No Timer Included
Flow Rate - Maximum
23 gpm
Frequency
60 Hz
Thermostat Included
No Thermostat Included
Media Temperature - Minimum
14 Degrees F

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.