Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 3/4hp, 208-230VAC

  • Mfr # 96411810

  • Zoro # G816484817


original price: $4,524.99
9% off
new price: $4,072.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.5 in
Media Temperature - Maximum
284 Degrees F
ANSI Flange Class
Class 150
Nameplate Voltage
208-230V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96411810
Zoro #
G816484817
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11.5 in
Manufacturer Warranty Length
30 mo
Face to Face Dimension
11 1/2 in
Overall Height
19.31 in
For Inlet Pipe Diameter
2 in
Overall Width
6.75 in

Details

Media Temperature - Maximum
284 Degrees F
ANSI Flange Class
Class 150
Nameplate Voltage
208-230V AC
Number of Speeds
1
Includes Flange
No Flange Included
Horsepower
3/4 hp
Pump Construction
3-Piece
Maximum Flow Rate @ 30 Feet of Head
26 gpm
Feet of Head - Maximum
21 ft
Includes Volute
Volute Included
Maximum Flow Rate @ 15 Feet of Head
114 gpm
Pump Technology
Centrifugal
Impeller Material
Stainless Steel
Series
TP
Number of Flange Mounting Holes
4
Motor Design
Permanent Magnet AC Motor
Includes Union
No Union Included
Rotor Type
Dry
Includes Timer
No Timer Included
Operating Pressure - Maximum
145 psi
Pump Casing Material
Cast Iron
Requires Dedicated Return Line
No Dedicated Return Line Required
Connection Standard
Flange
For Media Type
Clear Water
Phase
Single
Priming
Self-Priming
Operating Modes
Constant Speed
Full Load Current
11.4/6-5.7 A
Item
Circulating Pump
Frequency
60 Hz
Application
Circulating
Motor Enclosure Design
Totally Enclosed Fan Cooled
Flow Rate - Maximum
88 gpm
Media Temperature - Minimum
5 Degrees F
Mounting Orientation
Horizontal, Vertical
Electrical Connection Type
Hardwired
Number of Pump Heads
1
Thermostat Included
No Thermostat Included

Description

TP50-80/2 115/230V1PH 3/4HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.