Zoro Homepage

Circulating Pump, Flange, 5/8hp, 208-230VAC

  • Mfr # 98126831

  • Zoro # G415193929


original price: $3,033.99
5% off
new price: $2,881.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
5/8 hp
Number of Speeds
Variable
Maximum Flow Rate @ 15 Feet of Head
71 gpm
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126831
Zoro #
G415193929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.83 in
Manufacturer Warranty Length
30 mo
Overall Width
14.76 in
Face to Face Dimension
8 9/16 in
Overall Height
8.5 in

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.