Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Union, 1/8 hp, 115V AC

  • Mfr # 92603113

  • Zoro # G715193377


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Number of Speeds
Variable
Standards
ASTM A351-CF8, cULDWus, cULus, EN 1.4308, FCC
Impeller Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92603113
Zoro #
G715193377
UPC #
-
Country of Origin
Denmark

Dimensions

Manufacturer Warranty Length
30 mo
Face to Face Dimension
5 15/16 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Number of Speeds
Variable
Standards
ASTM A351-CF8, cULDWus, cULus, EN 1.4308, FCC
Impeller Material
Composite
Nameplate Voltage
115V AC
Connectivity
Wi-Fi
Pump Casing Material
Stainless Steel
Number of Pump Heads
1
Includes Union
No Union Included
ANSI Flange Class
Class 150
For Media Type
Clear Water
Feet of Head - Maximum
10 ft
Operating Pressure - Maximum
175 psi
Motor Design
Permanent Magnet AC Motor
Connection Standard
Union
Operating Modes
Constant Pressure
Media Temperature - Minimum
35.6 Degrees F
Priming
Self-Priming
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Pump Technology
Centrifugal
Includes Timer
Timer Included
Frequency
60 Hz
Media Temperature - Maximum
203 Degrees F
Pump Construction
2-Piece
Rotor Type
Wet
Flow Rate - Maximum
7 gpm
Electrical Connection Type
Plug-In
Mounting Orientation
Horizontal, Vertical
Application
Circulating
Includes Flange
No Flange Included
Full Load Current
0.41 A
Thermostat Included
No Thermostat Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.