Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Union, 1/8 hp, 115V AC

  • Mfr # 99906545

  • Zoro # G415193370


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Series
Alpha
Number of Speeds
1
Includes
(2) 3/4 in Bronze Union Isolation Valves Fittings, Line Cord, Programmable Digital Timer, Wireless Temperature Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99906545
Zoro #
G415193370
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
30 mo
Face to Face Dimension
5 29/32 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Series
Alpha
Number of Speeds
1
Includes
(2) 3/4 in Bronze Union Isolation Valves Fittings, Line Cord, Programmable Digital Timer, Wireless Temperature Sensor
Standards
EN 1.4308, ETL, FCC, NSF
Impeller Material
Composite
Nameplate Voltage
115V AC
Maximum Flow Rate @ 5 Feet of Head
16 gpm
Feet of Head - Maximum
18 ft
Connection Standard
Union
Includes Volute
Volute Included
Motor Design
Shaded Pole
Pump Casing Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Media Temperature - Minimum
35.6 Degrees F
Pump Construction
2-Piece
Operating Pressure - Maximum
145 psi
Rotor Type
Wet
Electrical Connection Type
Plug-In
Priming
Self-Priming
Includes Timer
Timer Included
Number of Pump Heads
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Flange
No Flange Included
Media Temperature - Maximum
230 Degrees F
ANSI Flange Class
Class 150
Full Load Current
0.65 A
Frequency
60 Hz
Requires Dedicated Return Line
Dedicated Return Line Required
Includes Union
Union Included
NSF Certifications for Food and Drinking Water
NSF 61
Thermostat Included
No Thermostat Included
For Low Lead Compliance Level
CE
Connectivity
Wi-Fi
Application
Circulating
For Media Type
Clear Water
Flow Rate - Maximum
12 gpm
Pump Technology
Centrifugal

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.