Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, UnionNPT, 115VAC

  • Mfr # 595916

  • Zoro # G915988285


original price: $512.99
8% off
new price: $470.99
/ea
Free Shipping & Returns

Key Features

Series
UP
Impeller Material
Composite
Includes
10 ft Line Cord, Thermal Bypass Valve and Hose Kit
Nameplate Voltage
115V AC
Standards
CUL, NSF, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
595916
Zoro #
G915988285
UPC #
-
Country of Origin
United States

Dimensions

Face to Face Dimension
5 1/8 in
Overall Length
5.12 in
Manufacturer Warranty Length
30 mo
For Inlet Pipe Diameter
3/4 in
Overall Height
5.24 in
For Discharge Pipe Diameter
3/4 in

Details

Series
UP
Impeller Material
Composite
Includes
10 ft Line Cord, Thermal Bypass Valve and Hose Kit
Nameplate Voltage
115V AC
Standards
CUL, NSF, UPC
Phase
Single
Item
Circulating Pump
Number of Speeds
1
Pump Casing Material
Stainless Steel
Rotor Type
Wet
Motor Enclosure Design
Totally Enclosed Non-Ventilated
NSF Certifications for Food and Drinking Water
NSF 61
Includes Timer
Timer Included
Application
Circulating
Requires Dedicated Return Line
Dedicated Return Line Required
Motor Design
Permanent Split Capacitor
Thermostat Included
No Thermostat Included
Flow Rate - Maximum
6 gpm
Feet of Head - Maximum
5 ft
Media Temperature - Minimum
35.6 Degrees F
Pump Construction
2-Piece
Electrical Connection Type
Plug-In
Number of Pump Heads
1
Media Temperature - Maximum
150.8 Degrees F
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
ANSI Flange Class
Class 150
Pump Technology
Centrifugal
For Media Type
Clear Water
Full Load Current
0.23 A
Power Source
Corded Electric
Connection Standard
Union NPT
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Includes Flange
No Flange Included
Priming
Self-Priming
Operating Pressure - Maximum
145 psi
Includes Union
No Union Included

Description

Circulating Pump, Face to Face Dimension 5 1/8 in, Horsepower Not Applicable, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Maximum Flow Rate @ 30 Feet of Head Not Applicable, Maximum Flow Rate @ 5 Feet of Head Not Applicable, Series UP, Electrical Connection Type Plug-In, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.