Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CirculatingPump, 1-51/125hp, 230VAC

  • Mfr # 96411614

  • Zoro # G215193938


product price: $7,190.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1 51/125 hp
Number of Speeds
2
Manufacturer Warranty Length
30 mo
Impeller Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96411614
Zoro #
G215193938
UPC #
-
Country of Origin
Serbia

Dimensions

Manufacturer Warranty Length
30 mo
Overall Width
13.78 in
Face to Face Dimension
14 in
Overall Height
14 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1 51/125 hp
Number of Speeds
2
Impeller Material
Stainless Steel
Maximum Flow Rate @ 30 Feet of Head
92 gpm
Maximum Flow Rate @ 15 Feet of Head
135 gpm
Maximum Flow Rate @ 5 Feet of Head
157 gpm
Maximum Flow Rate @ 10 Feet of Head
147 gpm
Standards
AISI 304, cCSAus, EN 1.4301, IAPMO
Nameplate Voltage
230V AC
Operating Pressure - Maximum
145 psi
Priming
Self-Priming
ANSI Flange Class
Class 150
Application
Circulating
Full Load Current
5.8 A
Electrical Connection Type
Hardwired
Number of Pump Heads
1
Motor Design
Permanent Split Capacitor
Feet of Head - Maximum
53 ft
Media Temperature - Minimum
14 Degrees F
Thermostat Included
No Thermostat Included
Number of Flange Mounting Holes
4
Connection Standard
Flange
Revolutions Per Minute - Maximum
3,450 RPM
Includes Volute
Volute Included
Mounting Orientation
Horizontal, Vertical
Includes Timer
No Timer Included
Pump Technology
Centrifugal
Operating Modes
Constant Pressure
Rotor Type
Wet
Includes Union
No Union Included
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Pump Construction
2-Piece
Media Temperature - Maximum
248 Degrees F
Frequency
60 Hz
For Media Type
Clear Water
Includes Flange
No Flange Included

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.