Zoro Homepage

CRN3-7 A-FGJ-A-E-HQQE 56C 60HZ

  • Mfr # 96083906

  • Zoro # G415189595


product price: $2,465.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 - 120 °C (Liquid)
Max. Pressure
25 bar
Application
Commercial Heating, Air Condition, Water Pressure boosting
Bearing Type
SIC
Width
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96083906
Zoro #
G415189595
UPC #
5700395180244
Country of Origin
Unknown

Dimensions

Width
8.27 in
Length
9.84 in
Flange size for motor
56C
Depth
14.92 in

Details

Temp. Range
-20 - 120 °C (Liquid)
Max. Pressure
25 bar
Application
Commercial Heating, Air Condition, Water Pressure boosting
Bearing Type
SIC
Housing Material
Stainless Steel
Number of Impellers
7
Motor Standard
NEMA
Standards
NSF/ANSI 61
Density
998.2 kg/m³
Rated flow
3.5 m³/h
Pumped liquid
Water
Stages
7
Pump Orientation
Vertical
Color
Silver/Black
Type of Connection
DIN / ANSI / JIS

Description

Vertical, multistage centrifugal pump with inlet and outlet ports on same the level inline. Pump materials in contact with the liquid are in high-grade stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via combined DIN-ANSI-JIS flanges.


  • Vertical, multistage certrifugal pump
  • Inlet and outlet ports on same level
  • Suction and discharge ports on same level
  • High Grade stainless steel
  • Genuine Grundfos manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.