FlangeSet, CastIron, NPT, 21/2in
Mfr # 91584911
Zoro # G815380004
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Gaskets, (8) Bolts, (8) Flat Washers, (8) Nuts
Number of Flanges Included
2
Flange Type
Standard
For Pipe Diameter
2 1/2 in
Flange Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91584911
Zoro #
G815380004
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Diameter
2 1/2 in
Details
Item
Cast Iron Packaged Flange Set
Includes
(2) Gaskets, (8) Bolts, (8) Flat Washers, (8) Nuts
Number of Flanges Included
2
Flange Type
Standard
Flange Material
Cast Iron
ANSI Flange Class
Class 150
Product Type
Flange
Compatible with Brand
Grundfos
For Pipe Connection Standard
NPT
Flange Gasket Material
Aramid Fiber/NBR
Number of Mounting Holes
4
Description
Cast Iron Packaged Flange Set
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.