Hot Water Circulator Pump, 1/6, 115, Flange Connection

  • Mfr # UPS26-99FC
  • Zoro # G1888661
product price: 
$
251.27
/ea
Free Shipping & Returns

Key Features

HP
1/6
Voltage
115V
Phase
1
Housing Material
Cast iron
Inlet/Outlet Size
GF 15/26
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UPS26-99FC
Zoro #
G1888661
UPC #
5700310606064
Country of Origin
United States

Dimensions

Inlet/Outlet Size
GF 15/26
Length
6 1/2 in
Face to Face Dimension
6 1/2 in
Manufacturers Warranty Length
3 yr
Width
6 in

Details

Item
Hot Water Circulator Pump
HP
1/6
Voltage
115V
Phase
1
Housing Material
Cast iron
Series
UP
Pump Type
Wet Rotor, Maintenance Free
Connection Style
Flange
Number of Speeds
3
Max. GPM @ Head
32 gpm @ 1 ft
Min. GPM @ Head
6 gpm @ 25 ft
Includes
Integrated Removeable Check Valve
Loop Configuration
Closed
Max. Temp.
230 Degrees F
Shaft Material
Aluminum Oxide Ceramic
Max. Operating Pressure
145 psi
Mechanical Seal
Wet Rotor
RPM
3380
Drive Type
Direct
Features
3-Speed, Maintenance Free
Best Efficiency GPM @ Head
18 gpm @ 16 ft
Thermal Protection
Auto
Impeller Material
PES Composite
Flange/Union Included
No
Amps
1.80
Shut-Off
30 ft

Description

Hot Water Circulator Pump, Face to Face Dimension 6 1/2 in, Number of Speeds 3, Phase 1, Pump Type Wet Rotor, Maintenance Free, Series UP, Amps 1.80

Ratings & reviews