StrtCentrifPmp, 1/2hp, CI, 1/2", Buna-N

  • Mfr # 368B-95
  • Zoro # G823356343
product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Features
Front Drain Plug, NEMA Base Mounted Motor
Discharge Diameter
1/2 in
Flow Rate @ 40 ft of Head (Maximum)
18 gpm
Number of Stages
1
Motor Frame Size
56J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
368B-95
Zoro #
G823356343
UPC #
726846505959
Country of Origin
United States
Features
Front Drain Plug, NEMA Base Mounted Motor
Flow Rate @ 40 ft of Head (Maximum)
18 gpm
Number of Stages
1
Pump Design
End Suction
Mounting Orientation
Horizontal
Flow Rate (Maximum)
37 gpm
Phase
Single
Best Efficiency Head
25 ft
Hazardous Location Class
Not Rated
Series
300 Series
Best Efficiency Flow
27 gpm
Thermal Overload Protection
Yes
Pump Housing Material
Cast Iron
Flow Rate @ 10 ft of Head - Maximum
35 gpm
Flow Rate @ 15 ft of Head (Maximum)
32 gpm
Media Temperature - Maximum
180 Degrees F
Shaft Seal Type
Mechanical
Flow Rate @ 20 ft of Head (Maximum)
30 gpm
Full Load Current
9.0/5.0 A
Standards
CSA Certified, UL Recognized Motor
Discharge Position
Offset
Priming
Manual
Shaft Seal Material
Buna-N
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Item
Straight Centrifugal Pump
Volute Material
Cast Iron
Discharge Orientation
Side
Horsepower
1/2 hp
Flow Rate @ 5 ft of Head (Maximum)
36 gpm
Impeller Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Position
Center
Flow Rate @ 30 ft of Head (Maximum)
25 gpm
Duty Cycle
Continuous
Frequency
60 Hz
Shaft Material
Stainless Steel
Motor Speed - Maximum
3,450 RPM
Nameplate Voltage
115/230V AC
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Orientation
Top
Case Pressure - Maximum
75 psi
Discharge Rotation Increments
90 Degrees
Flow Rate @ 50 ft of Head (Maximum)
9 gpm
Shut Off Pressure - Maximum
75 psi
Feet of Head (Maximum)
57 ft
NPSHr
15 ft
Media Temperature - Minimum
40 Degrees F

Dimensions

Discharge Diameter
1/2 in
Motor Frame Size
56J
Overall Length
13 in
Overall Height
8.6 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Inlet Diameter
3/4 in
Solid Diameter (Maximum)
0.13 in
Overall Width
8.3 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 18 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 36 gpm, Flow Rate @ 15 ft of Head (Maximum) 32 gpm, Flow Rate @ 20 ft of Head (Maximum) 30 gpm, Flow Rate @ 30 ft of Head (Maximum) 25 gpm, Flow Rate @ 50 ft of Head (Maximum) 9 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews