Zoro Homepage

Pump Motor, 1.5 hp, 115/208-230V AC

  • Mfr # 99883319

  • Zoro # G315832362


product price: $1,634.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Single
Standards
cCSAus, cURus, IC 411
Revolutions Per Minute - Maximum
3,500 RPM
Horsepower
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99883319
Zoro #
G315832362
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
6 7/16 in
Bolt Circle Diameter
5 7/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Pump Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Single
Standards
cCSAus, cURus, IC 411
Revolutions Per Minute - Maximum
3,500 RPM
Horsepower
1 1/2 hp
Thermal Protection
Auto
Motor Frame Designation
56C
Compatible with Brand
Grundfos
Compatible with Pump Type
In-Line Circulating Pumps
Ambient Temperature - Minimum
-4 Degrees F
Electrical Connection Type
Hardwired
Nameplate Voltage
115/208-230V AC
Ambient Temperature - Maximum
104 Degrees F
Compatible with Manufacturer Model Number
WEG
Frequency
60 Hz
Full Load Current
15.2/6.6 A
Compatible Manufacturer Part Number
WEG
Compatible Manufacturer Model Number
WEG

Description

Pump Motor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.