Zoro Homepage

Pump Motor, 5 hp, 230/460V AC

  • Mfr # 99882380

  • Zoro # G716572324


product price: $2,946.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate Voltage
230/460V AC
Full Load Current
13.6/6.79 A
Compatible with Brand
Grundfos
Electrical Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99882380
Zoro #
G716572324
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Body Diameter
8 7/8 in
Bolt Circle Diameter
7 1/4 in

Details

Item
Pump Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate Voltage
230/460V AC
Full Load Current
13.6/6.79 A
Compatible with Brand
Grundfos
Electrical Connection Type
Hardwired
Horsepower
5 hp
Revolutions Per Minute - Maximum
3,500 RPM
Ambient Temperature - Maximum
104 Degrees F
Thermal Protection
No Thermal Protection
Ambient Temperature - Minimum
-4 Degrees F
Compatible Manufacturer Model Number
WEG
Frequency
60 Hz
Motor Frame Designation
182/4TC
Compatible Manufacturer Part Number
WEG
Compatible with Pump Type
In-Line Circulating Pumps
Phase
Three
Standards
CC, cCSAus, cURus, IC 411
Compatible with Manufacturer Model Number
WEG

Description

WEG 5HP 2P 208-230/460V 3PH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.