Shop All 3-Phase AC Motors
Grundfos
Pump Motor, Efficient CRH (Two Pole) Pumps, Explosion Proof, 3 HP, 3 Phase, 230/460 Volt, 1750 RPM, 182TC
Mfr # 84Z04984
Zoro # G905930881
original price:
$4,376.05
10% off
Free Shipping & Returns
$3,936.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 84Z04984
- Zoro # G905930881
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos Pump Motor 84Z04984, Efficient CRH (Two Pole) Pumps, Explosion Proof, 3 HP, 3 Phase, 230/460 Volt, 1750 RPM, 182TC Frame, Baldor Brand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3M226)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (EP040816)
- FOSTER Hose Stem, SHD Series, 1/4" Plug (SHD16)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (31LH48)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT12)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (2N866)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (EM3704T)
- Grundfos 3-Phase AC Motors