Grundfos
Pump Motor, IEC Motors 50Hz/60Hz, IP 55 (TEFC), IE3 (Premium Efficiency) Pumps, 3 Phase, FT130 Flange, ML
Mfr # 91150072
Zoro # G705930920
original price:
$1,859.00
9% off
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Lube, Chain And Cable, Moly (A-CCL1112-AI)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170592, Pressure Line, 3 micron (ZX-P170592)
- GLOBAL 3 1/2" ID 2Pc Clamp Collar, Stl, Bo (G2SC-350-B)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE40910, 10 micron, Outside-In (MF0058327)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (36VF31)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3611T)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- Grundfos General Purpose AC Motors