Shop All 3-Phase AC Motors
Grundfos
Pump Motors, MLE90C 1U240-2 2HP 56C-H CRE15 with PKG. 2 HP, 200-240 Volt, 1 Ph (Single Phase), 3400
Mfr # 91150360
Zoro # G705930838
product price: $2,460.99
/ea
Free Shipping & Returns
$2,460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 91150360
- Zoro # G705930838
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos 91150360 - Grundfos Pump Motors, MLE90C 1U240-2 2HP 56C-H CRE15 with PKG. 2 HP, 200-240 Volt, 1 Ph (Single Phase), 3400 RPM, 2 Pole, 56C Frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Indust. Coupler, Barb, 1/4, Steel (2FS2)
- SKF SKF 6307Z/C3, Single Row Ball Bearings (6307Z/C3)
- DIXON Short Weld Ferrule 304SS, 1-1/2" (14WMP-G150)
- DEUBLIN Union 1/2 NPT LH (157-000-002)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3541)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3156T)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K263BG)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- Grundfos 3-Phase AC Motors