Shop All 3-Phase AC Motors
Grundfos
Pump Motors, MTR2 EXP 1HP 3x230/460 60HZ 6203/Key PE. 1 HP, 230/460 Volt, 60 Hz, 3 Ph (Three
Mfr # 84Z06122
Zoro # G705930692
original price:
$2,615.50
15% off
new price: $2,199.00
/ea
Free Shipping & Returns
$2,199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 84Z06122
- Zoro # G705930692
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos 84Z06122 - Grundfos Pump Motors, MTR2 EXP 1HP 3x230/460 60HZ 6203/Key PE. 1 HP, 230/460 Volt, 60 Hz, 3 Ph (Three Phase), 3450 RPM, 2 Pole, 56C Frame, EXP PE - Explosion Proof (Premium Efficient) Motor Enclosure. Baldor Brand Motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10MF-G)
- TOMPKINS Hydraulic Fitting-Steel05MOR-04MP (6401-05-04)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 3/4" Bore Diameter, 3/16 x 3/32 Keyway (L110-3-4)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF58)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63C Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5402)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546)
- Grundfos 3-Phase AC Motors