Shop All 3-Phase AC Motors
Grundfos
Pump Motors- WEG 324/6TC 3x230/460 4P 40HP F3 TEFC EX.
Mfr # 99887833
Zoro # G705929856
product price: $19,422.99
/ea
Free Shipping & Returns
$19,422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 99887833
- Zoro # G705929856
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
99887833 Grundfos Pump Motors- WEG 324/6TC 3x230/460 4P 40HP F3 TEFC EX.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Rod Asm Roc 48 Sp Af560B (AF560B)
- SNAP-TITE Dust Cap, 71 Series, 3/4 In. Couplings (71-3PCC-12)
- TOMPKINS Hydraulic Fitting-Flange24FP-24FL C61 FLANGE PAD (W43-24-24)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (11W368)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2332T)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (31LH65)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (2NKY6)
- Grundfos General Purpose AC Motors