
SCALA 115-230V 60Hz Single-Stage Centrifugal Pumps
Mfr # 99463940
Zoro # G310724419
product price: $1,053.00
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
1 x 115/230 V
Max. Pressure - Pumps
87 PSI
Length
16.89 in
Hz
60 Hz
Pump Type
Jet Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99463940
Zoro #
G310724419
UPC #
5713829543102
Country of Origin
China
Dimensions
Length
16.89 in
Width
7.32 in
Height
8.74 in
Details
Voltage - Pumps
1 x 115/230 V
Max. Pressure - Pumps
87 PSI
Hz
60 Hz
Pump Type
Jet Pump
Shutoff Head
177 ft
Color
Silver
Weight
68.1 lbs
Material
Stainless Steel
Max Flow Rate
18 gpm
Application
Shallow Well
Relative Humidity
Max. 98%
Description
Grundfos Jet boosters consist of a pressure tank and a self-priming, single-stage centrifugal pump. Designed for a wide range of garden and domestic applications, including water supply and transfer duties in the home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.