SewageEjectorPump, 49.25ft, 4hp

  • Mfr # 99030125

  • Zoro # G315487463


product price:  $16,100.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99030125
Zoro #
G315487463
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Solids Diameter - Maximum
3 1/8 in
Body Diameter
15 5/8 in
Overall Height
28 in
Discharge Diameter
80 mm
Width at Widest Point
19 7/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Phase
Three
Requires Control Panel
No Control Panel Required
Control Panel Functions
On/Off
Current
12/6.45 A
Volute Material
Cast Iron
For Media Type
Sewage Water
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Feet of Head - Maximum
42.98 ft
Flow Rate @ 10 ft of Head
100 gpm
Alert Output
Audio
Installation
Submersible
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
1,740 RPM
Horsepower
4 hp
Motor Design
Three-Phase
Shaft Seal Material
Silicon Carbide
Standards
CSA, FM
Series
SL1
Duty Cycle
Continuous, Intermittent
Switch Electrical Connection
No Switch Included
Impeller Design
Tube
Discharge Standard
Flanged
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
230 to 460V AC
Application
Waste Removal, Dewatering
Discharge Orientation
Horizontal
Alerts Indicated
Power Outage, Pump Fail to Run
Frequency
60 Hz

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 7/8 in, Overall Height 28 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.