Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 2hp

  • Mfr # 99034808

  • Zoro # G915487528


product price: $14,387.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034808
Zoro #
G915487528
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Overall Height
26 7/8 in
Discharge Diameter
100 mm
Solids Diameter - Maximum
3 1/8 in
Width at Widest Point
17 1/8 in
Body Diameter
13 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Item
Sewage Ejector Pump
Thermal Protection
Auto
Horsepower
2 hp
Rotation Speed - Maximum
1,751 RPM
Motor Housing Material
Cast Iron
Alert Output
Audio
Application
Waste Removal, Dewatering
Impeller Design
Tube
Frequency
60 Hz
Volute Material
Cast Iron
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
70 gpm
Discharge Standard
Flanged
Standards
CSA, FM
Alerts Indicated
Power Outage, Pump Fail to Run
Control Panel Functions
On/Off
For Media Type
Sewage Water
Series
SL1
Shaft Seal Material
Silicon Carbide
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous, Intermittent
Liquid Temperature - Maximum
104 Degrees F
Motor Design
Three-Phase
Installation
Submersible
Current
7.1 to 7.9 A
Feet of Head - Maximum
32.48 ft
Discharge Orientation
Horizontal
Rated Voltage
208 to 230V AC

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 17 1/8 in, Overall Height 26 7/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.