Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030256

  • Zoro # G115487557


product price: $13,701.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99030256
Zoro #
G115487557
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
15 in
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
18 in
Overall Height
28 1/4 in
Discharge Diameter
65 mm

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Phase
Three
Alerts Indicated
Power Outage, Pump Fail to Run
Rated Voltage
230 to 460V AC
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide
Motor Design
Three-Phase
Installation
Submersible
Series
SLV
Liquid Temperature - Maximum
104 Degrees F
Horsepower
5 1/2 hp
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Feet of Head - Maximum
96.46 ft
Current
14.4/7.55 A
Power Source
Corded Electric
Discharge Orientation
Horizontal
Frequency
60 Hz
Volute Material
Cast Iron
Duty Cycle
Continuous, Intermittent
Impeller Design
Vortex
Requires Control Panel
No Control Panel Required
Standards
CSA, FM
Rotation Speed - Maximum
3,520 RPM
Application
Waste Removal, Dewatering
Discharge Standard
Flanged
Flow Rate @ 10 ft of Head
20 gpm
Control Panel Functions
On/Off
Alert Output
Audio

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 in, Overall Height 28 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.