Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99034711

  • Zoro # G615487408


product price: $13,017.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99034711
Zoro #
G615487408
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Overall Height
26 3/4 in
Body Diameter
14 7/8 in
Solids Diameter - Maximum
2 in
Width at Widest Point
16 in
Discharge Diameter
80 mm

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Phase
Three
Application
Waste Removal, Dewatering
For Media Type
Sewage Water
Horsepower
5 1/2 hp
Series
SL1
Motor Design
Three-Phase
Installation
Submersible
Shaft Seal Material
Silicon Carbide
Current
15.2 to 14.7 A
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Impeller Design
Tube
Duty Cycle
Continuous, Intermittent
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Discharge Orientation
Horizontal
Standards
CSA, FM
Hazardous Location Class
Not Rated
Feet of Head - Maximum
99.74 ft
Flow Rate @ 10 ft of Head
30 gpm
Control Panel Functions
On/Off
Switch Electrical Connection
No Switch Included
Alert Output
Audio
Rotation Speed - Maximum
3,508 RPM
Discharge Standard
Flanged
Rated Voltage
208 to 230V AC
Frequency
60 Hz
Alerts Indicated
Power Outage, Pump Fail to Run
Volute Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 in, Overall Height 26 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.